Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style G, inch
Mfr # K0395.4A4
Zoro # G4614699
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 32 mm
- Inside Diameter 3/8 in
- Material Steel/Thermoplastic Elastomer
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0395.4A4
- Zoro # G4614699
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 32 mm |
Inside Diameter | 3/8 in |
Details
Item | Leveling Pads |
Material | Steel/Thermoplastic Elastomer |
Measurement Type | Inch |
Description
Swivel Foot D1=3/8-16, D=32, H=25, Form: G, Carbon Steel, Anti-Slip Plate, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-704C Clear Shrink Tape, 4" x 180' (DS-704C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #26 (C18079)
- DRILL AMERICA 5/16"-24 Carbon Steel Plug Hand Tap (DWTP5/16-24)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- KIPP Swivel Feet Style D, inch (K0395.2A6)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- Kipp Floor Mount Vibration Isolators