Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style D, inch
Mfr # K0395.2A6
Zoro # G4631684
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POM/Steel
- Outside Diameter 20 mm
- Inside Diameter 5/8 in
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0395.2A6
- Zoro # G4631684
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 20 mm |
Inside Diameter | 5/8 in |
Details
Item | Leveling Pads |
Material | POM/Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=5/8-11, D=50, H=32, Form: D, POM, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish - 3/16" x 1/ (1308)
- CUSTOM LEATHERCRAFT Ruler Suspenders (110RUL)
- TEXAS PNEUMATIC Air Mover, 6in. with Metal Horn (TX6AM)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- ZORO SELECT Floor Vibration Isolator, 35 to 75 lb. (48PW95)
- Kipp Mounts and Vibration Control