Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style B, inch
Mfr # K0395.3A4
Zoro # G4611619
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3/8 in
- Material Stainless Steel
- Outside Diameter 32 mm
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0395.3A4
- Zoro # G4611619
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 32 mm |
Details
Item | Leveling Pads |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=3/8-16, D=32, H=22, Form: B, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- KNIPEX 10 in Crimper 28 to 7 AWG (97 53 14)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- KIPP Mounting brackets, Style B, for indexing plungers (K0638.212)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Swivel Feet Style A, metric (K0395.112)
- AIRLOC Vibration Isolation Pad, 3-9/16 in. H (6-VRC/NA)
- Kipp Mounts and Vibration Control