Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style A, inch
Mfr # K0395.1A6
Zoro # G4610368
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 5/8 in
- Material Steel
- Outside Diameter 50 mm
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0395.1A6
- Zoro # G4610368
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 50 mm |
Details
Item | Leveling Pads |
Material | Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=5/8-11, D=50, H=32, Form: A, Carbon Steel, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/4 Hose Assembly Kit (8425-11)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #34 (C22675)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style A, metric (K0395.112)
- Kipp Mounts and Vibration Control