Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.708X60
Zoro # G4699767
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Material Plastic/Stainless Steel
- Color Black/Black
- Finish Plain
- Style LS, External Thread w/Lanyard
Product Information
- Brand Kipp
- MFR # K0154.708X60
- Zoro # G4699767
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Black |
Finish | Plain |
Style | LS, External Thread w/Lanyard |
Thread Style | External Thread |
Measurement Type | Metric |
Product Type | Star Grip w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M08X60, D1=40 H=25, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- BETA Flexible Pick Up Tool, 500mm (017130011)
- DRILLRITE Overhead Drill Press (350)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- Kipp Control Levers & Knobs