Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style D, inch
Mfr # K0151.4A4
Zoro # G4706679
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3/8 in
- Material Cast Iron
- Finish Tumbled Bright
- Color Metallic
- Product Type Star Grip
Product Information
- Brand Kipp
- MFR # K0151.4A4
- Zoro # G4706679
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 3/8 in |
Diameter | 50 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Color | Metallic |
Product Type | Star Grip |
Measurement Type | Inch |
Thread Style | Internal Thread |
Style | D, Tapped Thru |
Description
Star Grip D=3/8-16, D1=50 H=32, Form: D, Tapped and Drilled, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- STAHLWILLE TOOLS MINI-waterpump plier L.125mm max.jaw opening 25mm head black lacquered, polished handles dip-coated (65156125)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- Kipp Control Levers & Knobs