Shop All Knobs
Kipp
Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished
Mfr # K0150.540A32
Zoro # G3652092
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Star Grip
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Screw Length | 15.00 mm |
Thread Size | 5/16"-18 |
Overall Height | 26.00mm |
Base Dia. | 14.00mm |
Handle Dia. | 40.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style E |
Type | Style E |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 5/16 In.-18, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Screw Length 15.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- MILWAUKEE TOOL 6" Diamond Wet Core Bit (48-17-2060)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket TORX T40 L.49 mm (02100040)
- KIPP Knurled Knobs, external thread, inch (K0247.1A15X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.40617X40)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Black Satin, Comp: Steel (K0116.5161X90)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- Kipp Hand Knobs and Wheels