Shop All Knobs
Kipp
Star Grip, Form: B, Drilled Through, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished
Mfr # K0150.250102
Zoro # G3727272
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 50mm
- Finish Polished
- Height 34mm
- Knob Type Star Grip
Product Information
Dimensions
Diameter | 50mm |
Height | 34mm |
Thread Size | M10 |
Overall Height | 34.00mm |
Base Dia. | 18.00mm |
Inside Dia. | 10.00mm |
Handle Dia. | 50.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style B |
Type | Style B |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Material | Stainless Steel |
Handle Type | Star |
Tap Type | Through Hole |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34.00mm, Inside Dia. 10.00mm, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- JOHNSON MAG BOX LVL ALUM 48"" 3VL (1734-4800)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 (42101)
- KIPP Adjustable Handle Size: 5, 1/2-13X90, Plastic, Black RAL 7021, Comp: Steel (K0269.5A51X90)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A22)
- KIPP Star Grip With Steel Bushing, D=5/8-11, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A6)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Adjustable Handle, Size: 2 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A43X25)
- Kipp Knobs