Shop All Knobs
Kipp
Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished
Mfr # K0150.240CN2
Zoro # G3669757
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Star Grip
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Thread Size | 5/16-18 |
Overall Height | 26.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 14.00mm |
Inside Dia. | 5/16 in |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style B |
Type | Style B |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Tap Type | Through Hole |
Handle Material | Stainless Steel |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Thread Size 5/16-18, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Inside Dia. 5/16 in, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- PROTO Wobble Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262W)
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel (67104-G)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- KIPP Adjustable Handle, With Protective Cap Size: 2 3/8-16X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A41X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X60, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X60)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X15)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.210)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- Kipp Hand Knobs and Wheels