Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M10X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4102X20
Zoro # G2693162
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 26mm
- Color Black
- Diameter 63mm
- Finish Matte
- Height 40mm
Product Information
Dimensions
Base Dia. (In.) | 26mm |
Diameter | 63mm |
Height | 40mm |
Screw Length | 20.00 mm |
Thread Size | M10 |
Overall Length | 2.36 in |
Overall Height | 40.00mm |
Base Dia. | 26.00mm |
Handle Dia. | 63.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Type | External Thread |
Item | Hand Knob |
Handle Type | Star |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M10, Handle Dia. 63.00mm, Base Dia. 26.00mm, Overall Height 40.00mm, Screw Length 20.00 mm, Overall Length 2.36 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L x 3/4 in W, 14 TPI, Bi-Metal Body (RB614T50)
- FEIT ELECTRIC SHOP LT 48""L 45W 4000L (SHOP/4/CCT/AG)
- DRILLCO 9/16-12, CARBON BOTTOMING TAPS - 2000C (20C136CB)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X20)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X50)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- Kipp Knobs