Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M05X60, D1= 25, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.405X60
Zoro # G2632427
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 60.00 mm |
Thread Size | M5 |
Overall Length | 2.80 in |
Overall Height | 16.00mm |
Handle Dia. | 25.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Standards | RoHS |
Item | Hand Knob |
Type | External Thread |
Handle Type | Star |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M5, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 60.00 mm, Overall Length 2.80 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- LENOX HOLE SAW BI-METL 1-3/16"" (2079526)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- KIPP Round Spirit Level With Holder D1=24 H=11 Pmma, Comp:Acrylic Glass, D=36, E53' Sensitivity 53' (K1153.241153)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18X15 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A32X15)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41027X25)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.50"L, HR Phenolic (2830AP)
- Kipp Hand Knobs and Wheels