Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.204
Zoro # G3331072
original price:
$1.99
10% off
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Black
- Diameter 25mm
- Finish Matte
- Height 16mm
Product Information
Dimensions
Base Dia. (In.) | 12mm |
Diameter | 25mm |
Height | 16mm |
Screw Length | 10.00 mm |
Thread Size | M4 |
Overall Length | 0.63 in |
Overall Height | 16.00mm |
Handle Dia. | 25.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Type | Internal Thread |
Standards | RoHS |
Item | Hand Knob |
Handle Type | Star |
Tap Type | Blind Hole |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type Tapped, Thread Size M4, Handle Dia. 25.00mm, Base Dia. 12.00mm, Overall Height 16.00mm, Screw Length 10.00 mm, Overall Length 0.63 in, Tap Type Blind Hole, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- CRESCENT 2 Piece X2™ Straight and Bent Long Nose Dual Material Plier Set (PSX204C-06)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- KIPP Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A13X10)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A1)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- Kipp Hand Knobs and Wheels