Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic
Mfr # K0155.5AE
Zoro # G3611694
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- OSG Spiral Point Tap, Plug 2 Flutes (1213805)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File - Carded (21825NN)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Wing Grip D=3/8-16X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02A46X20)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X25)
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.0A027)
- Kipp Hand Knobs and Wheels