Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A31X40
Zoro # G2557475
original price:
$1.89
10% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 40mm |
Height | 25mm |
Screw Length | 40.00 mm |
Thread Size | 5/16"-18 |
Overall Length | 2.56 in |
Overall Height | 25.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 18.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Item | Hand Knob |
Standards | RoHS |
Thread Type | UNC |
Handle Material | Plastic, Steel |
Handle Type | Star |
Thread Standard | UNC |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25.00mm, Screw Length 40.00 mm, Overall Length 2.56 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1101511805)
- MORSE Zhebr10-100Ft - Flexback Carbon Bandsaw, 100 ft. L, 3/8" W, 10 TPI, 0.025" Thick, Carbon (163310100C)
- KO-KEN Socket 9/16 6 Point 50mm 1/4 Sq. Drive (2300A-9/16)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- KIPP Adjustable Handle, With Protective Cap Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.92A31)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X40)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow (K0274.9067X40)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16", 3" Stud (ALHA-6)
- Kipp Hand Knobs and Wheels