Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black
Mfr # K0155.4A21X20
Zoro # G3306791
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 32mm
- Finish Matte
- Height 20mm
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 32mm |
Height | 20mm |
Screw Length | 20.00 mm |
Thread Size | 1/4"-20 |
Overall Length | 1.57 in |
Overall Height | 20.00mm |
Handle Dia. | 32.00mm |
Base Dia. | 14.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Standards | RoHS |
Item | Hand Knob |
Thread Type | UNC |
Handle Type | Star |
Thread Standard | UNC |
Handle Material | Plastic, Steel |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 32.00mm, Base Dia. 14.00mm, Overall Height 20.00mm, Screw Length 20.00 mm, Overall Length 1.57 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- URREA Super duty 1000V diagional cut plier 7-15/16" (207GHLV)
- SLUGGER BY FEIN Annular Cutter, HSS, 2 dia., 4D (63134508004)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.4A52X30)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Adjustable Handle, Low Profile, Size: 3, 5/16-18X25, Zinc, Black Satin, Comp: Steel (K0737.3A31X25)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- Kipp Knobs