Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic
Mfr # K0155.5A21
Zoro # G3615368
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter Arbor, R8 Spindle (33498294520)
- BIG HORN 40 Piece Carbon Steel Metric Tap and Die Set (19264)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- HUSQVARNA Floor Saw 11.5Hp, 20 in. No Tank (FS 413)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20, Cast Zinc Black Satin, Comp: Steel (K0122.92A21)
- KIPP Star Grip, DIN 6336 Similar, D=M05X60, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X60)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.5A53)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2046)
- KIPP Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X80)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- Kipp Knobs