Shop All Knobs
Kipp
Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow
Mfr # K0155.2A17
Zoro # G5991606
Sold in multiples of 10 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Diameter 25 mm
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Style K, Tapped Blind Hole w/Bushing
Product Information
Dimensions
Diameter | 25 mm |
Inside Diameter | #10 |
Details
Color | Black/Yellow |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Style | K, Tapped Blind Hole w/Bushing |
Type | Star Grip |
Item | Star Grip,10-32 int.,25 mm OD,Yellow |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Star Grip,10-32 int.,25 mm OD,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- SENCO SQUARE DRIVER BIT #2X5""L (EA0123)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- RIDGID Head Pipe Threader w/ Dies, steel, 1/2in (OO-R: (NPT))
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X50)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.082)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X60)
- Kipp Knobs