Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force, Long-Lok D=M10 L=22, Steel, Comp: Pin Steel
Mfr # K0327.10
Zoro # G6013245
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size M10
Product Information
- Brand Kipp
- MFR # K0327.10
- Zoro # G6013245
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M10 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Pin/Hex,Long-Lok M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0080)
- ZORO SELECT Brown Viton O-Ring, Dash 118, PK50 (ZUSAVB75118)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18W-017U)
- KIPP Spring Plunger Heavy Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.2A3)
- KIPP Spring Plunger Assembly Key 5/8" And M16 (K0317.916)
- KIPP Spring Plunger Standard Spring Force D=M03 L=10, Stainless Steel, Comp: Pin Stainless Steel (K0319.03)
- KIPP Spring Plunger, Double Sided, D=10 L=24, Brass, Comp: Ball Stainless Steel (K0337.10)
- KIPP Spring Plunger Standard Spring Force D=5/16-18 L=18, Steel, Comp: Ball Steel (K0315.A3)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- KIPP Spring Plunger Heavy Spring Force D=1/2-13 L=22, Steel, Comp: Ball Steel (K0309.2A5)
- Kipp Tension Springs