Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Steel, Comp: Pin Steel
Mfr # K0323.05
Zoro # G3604764
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size M5
Product Information
- Brand Kipp
- MFR # K0323.05
- Zoro # G3604764
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M5 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Pin,Slot,Long-Lok,M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Silver Door Stop Mounts to floor 2-1/2 in. (BC40076)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (6YDF5)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- KIPP Spring Plunger Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.A1)
- KIPP Spring Plunger, Push Fit, D=12 L=24, Stainless Steel, Long Version, Ball: Stainless Steel (K0333.112)
- KIPP Spring Plunger, Double Sided, D=10 L=24, Brass, Comp: Ball Stainless Steel (K0337.10)
- KIPP Spring Plunger Spring Force D=10-32 L=18, Stainless Steel, Comp: Pin Pom (K0320.A1)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- CAMPBELL CHAIN & FITTINGS Link Chain Quick 1/4" 20 (T7645126V)
- Kipp Tension Springs