Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel
Mfr # K0322.04
Zoro # G1948187
product price: $6.05
/ea
Sold in multiples of 10 for $60.50
$60.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Stainless Steel/Nylon
- Thread Size M4
Product Information
- Brand Kipp
- MFR # K0322.04
- Zoro # G1948187
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M4 |
Details
Item | Stainless spring plunger with threadlock |
Type | LONG-LOK |
Material | Stainless Steel/Nylon |
Description
Spring Plunger Ss,Ball,Long-Lok,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- EKENA MILLWORK 10 7/8"W x 2 1/4"D x 17 3/4"H (Top: 8 1/8"W x 1"P) Classic Small Pedestal Base (BAS10X17X02CL)
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- STRYBUC Dual Arm Casement Operator (36-181)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=22, Steel, Comp: Pin POM Plastic (K0328.108)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- KIPP Spring Plunger Standard Spring Force D=M20 L=40, Steel, Comp: Pin Steel (K0317.20)
- KIPP Spring Plunger Heavy Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.2A2)
- CAMPBELL CHAIN & FITTINGS Link Chain Quick 5/16"10 (T7645136V)
- Kipp Tension Springs