Shop All Tension Springs
Kipp
Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel
Mfr # K0316.AJ
Zoro # G6015537
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1/4"-28
Product Information
- Brand Kipp
- MFR # K0316.AJ
- Zoro # G6015537
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Stainless steel spring plunger |
Material | Stainless Steel |
Description
Spring Plunger,Ss,Ball,Hex,1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Large Santa Monica Venetian Bronze Sliding Door Locks Venetian Bronze (PD005.112.KE)
- GLIDERITE HARDWARE 28 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2870 (2870-1)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL FLUSH SETS)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/4-20 L=14, Steel, Comp: Pin Steel (K0323.A2)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=6, D2= 6, L1=4, Aluminum, Pin: Steel (K0368.22034)
- KIPP Spring Plunger Intensified Spring Force D=1/2-13 L=28, Steel, Comp: Pin Steel (K0317.2A5)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- KIPP Spring Plunger Heavy Spring Force D=M03 L=7, Stainless Steel, Comp: Ball Stainless Steel (K0310.203)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel (K0321.08)
- KIPP Spring Plunger Standard Spring Force D=M05 L=18, Stainless Steel, Comp: Pin Stainless Steel (K0319.05)
- Kipp Tension Springs