Shop All Tension Springs
Kipp
Spring Plunger Spring Force D=3/8-16 L=19, Stainless Steel, Comp: Ball Stainless Steel
Mfr # K0310.A4
Zoro # G3609253
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 3/8"-16
Product Information
- Brand Kipp
- MFR # K0310.A4
- Zoro # G3609253
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Stainless steel spring plunger |
Material | Stainless Steel |
Description
Spring Plungr,Ss,Ball,Slotted,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 96 in Continuous Hinge (2ZET4)
- WRS WRS 1-9/16" x 15/16" Sash Cam (020-184B)
- HPC HPC: Cam Lock Re-Keying Kit (HPC-ODDCRK-30)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- KIPP Spring Plunger Light Spring Force D=1/4-28, L=14, Steel, Comp: Pin Steel (K0313.1AJ)
- KIPP Spring Plunger, Standard Spring Force D=10-32 L=12, Steel, Comp: Ball Steel (K0309.A1)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M10 L=22, Steel, Comp: Pin Steel (K0327.10)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- KIPP Spring Plunger Standard Spring Force D=M20 L=40, Steel, Comp: Pin Steel (K0317.20)
- KIPP Spring Plunger Standard Spring Force D=M05 L=18, Stainless Steel, Comp: Pin Stainless Steel (K0319.05)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- Kipp Tension Springs