Shop All Tension Springs
Kipp
Spring Plunger, Slotted, Ceramic Ball, D=M12 L=22, Stainless Steel
Mfr # K0609.12
Zoro # G3611405
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M12
Product Information
- Brand Kipp
- MFR # K0609.12
- Zoro # G3611405
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M12 |
Details
Item | Ceramic ball spring plunger |
Material | Stainless Steel |
Description
Spring Plungr,Ceramic Ball,Slotted M12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 8 ft. Door, PK2 (SPGE-27X48-150)
- PEMKO 18041DSB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Soft Brush Dark Bronze (18041DSB84)
- STRYBUC Pella Storm Door Mortise Lock (19-504W)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- KIPP Spring Plunger Spring Force D=3/8-16 L=19, Stainless Steel, Comp: Ball Stainless Steel (K0310.A4)
- KIPP Spring Plunger Heavy Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.2A3)
- KIPP Spring Plunger, Standard Spring Force D=8-32 L=9, Steel, Comp: Ball Steel (K0309.AE)
- KIPP Spring Plunger, Double Sided, D=10 L=24, Brass, Comp: Ball Stainless Steel (K0337.10)
- KIPP Spring Plunger, Standard Spring Force D=M16 L=24, Steel, Comp: Ball Steel (K0309.16)
- KIPP Spring Plunger, Standard Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.A2)
- KIPP Lateral Spring Plunger, Spring Force Without Seal D=16, D2= 16, L1=16, 7, Aluminum, Pin: Plastic (K0368.71104)
- Kipp Tension Springs