Shop All Tension Springs
Kipp
Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic
Mfr # K0333.404
Zoro # G3466076
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Fit Extended
- Material Stainless Steel/POM
- Thread Size 4 mm
Product Information
- Brand Kipp
- MFR # K0333.404
- Zoro # G3466076
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 4 mm |
Details
Item | Stainless push fit plunger |
Type | Push Fit Extended |
Material | Stainless Steel/POM |
Description
Spring Plunger,Push Fit,Pom Ball,4 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- BALDWIN ESTATE Lifetime Brass Rosettes Lifetime Brass (8090.003)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP2377596900)
- OMNIA Knob Passage Latch Satin Chrome 2-3/4" (105KPA34.26D)
- KIPP Spring Plunger Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.A1)
- KIPP Spring Plunger, Standard Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.A3)
- KIPP Spring Plunger Light Spring Force D=5/16-18 L=22, Steel, Comp: Pin Steel (K0317.1A3)
- KIPP Spring Plunger Standard Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.A2)
- KIPP Spring Plunger Standard Spring Force D=M03 L=10, Stainless Steel, Comp: Pin Stainless Steel (K0319.03)
- KIPP Spring Plunger Light Spring Force D=1/4-28, L=14, Steel, Comp: Pin Steel (K0313.1AJ)
- KIPP Spring Plunger Standard Spring Force D=5/16-18 L=22, Stainless Steel, Pin Stainless Steel (K0319.A3)
- Kipp Tension Springs