Shop All Tension Springs
Kipp
Spring Plunger Light Spring Force, Long-Lok D=3/8-16 L=22, Steel, Comp: Pin Steel
Mfr # K0327.1A4
Zoro # G3609892
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size 3/8"-16
Product Information
- Brand Kipp
- MFR # K0327.1A4
- Zoro # G3609892
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Pin/Hex,Long-Lok 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Locking Surface Bolt (1579626)
- WESTWARD Grommet Kit, 1/2in (3AB83)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- KIPP Spring Plunger Standard Spring Force D=M16, L=24, Steel, Comp: Pin Steel (K0313.16)
- KIPP Spring Plunger Standard Spring Force D=5/16-18 L=22, Stainless Steel, Pin Stainless Steel (K0319.A3)
- KIPP Spring Plunger, Slotted, Ceramic Ball, D=M12 L=22, Stainless Steel (K0609.12)
- KIPP Spring Plunger Light Spring Force D=1/4-28, L=14, Steel, Comp: Pin Steel (K0313.1AJ)
- KIPP Spring Plunger Spring Force D=3/8-16 L=19, Stainless Steel, Comp: Ball Stainless Steel (K0310.A4)
- KIPP Spring Plunger Standard Spring Force D=M03 L=10, Stainless Steel, Comp: Pin Stainless Steel (K0319.03)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=16, D2= 16, L1=16, Aluminum, Pin: Plastic (K0368.72104)
- Kipp Tension Springs