Shop All Tension Springs
Kipp
Spring Plunger Light Spring Force D=8-32, L=9, Steel, Comp: Pin Steel
Mfr # K0313.1AE
Zoro # G3607196
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0313.1AE
- Zoro # G3607196
- Country of Origin Germany
- Category Tension Springs
Details
Item | Steel spring plunger |
Description
Spring Plunger,Pin,Slotted,8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 83/45 200 S2 Rekeyable 83 Series 1-3/4 Brass Body KWIKSET Keyway (ABS-83628)
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Matte Black Cabinet Pull (BP36914FB)
- O-RINGS Buna N70 Metric O-Ring 2Mm X 18.5Mm (AG-M2X18.5)
- KIPP Spring Plunger, Push Fit, D=6 L=7, Stainless Steel, Ball: Stainless Steel (K0333.06)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M04 L=9, Steel, Comp: Pin Steel (K0323.104)
- KIPP Spring Plunger Standard Spring Force D=5/16-18 L=22, Stainless Steel, Pin Stainless Steel (K0319.A3)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=6, D2= 6, L1=4, Aluminum, Pin: Steel (K0368.22034)
- S & W MANUFACTURING L-Hdle Lck, Stl, Nose w/P, 1/2-13", 1" (LLW-4)
- Kipp Tension Springs