Shop All Tension Springs
Kipp
Spring Plunger Light Spring Force D=1/4-28, L=14, Steel, Comp: Pin Steel
Mfr # K0313.1AJ
Zoro # G3614336
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/4"-28
Product Information
- Brand Kipp
- MFR # K0313.1AJ
- Zoro # G3614336
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Steel spring plunger |
Material | Steel |
Description
Spring Plunger,Pin,Slotted,1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- GE KEY SAFE BRASS WHT 3.88""H (001370)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- KIPP Spring Plunger Standard Spring Force D=M03 L=10, Stainless Steel, Comp: Pin Stainless Steel (K0319.03)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=M03 L=7, Stainless Steel, Ball Stainless Steel (K0322.203)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=26, Body & Ball Stainless Steel (K0326.A5)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=1/2-13 L=26, Steel, Comp: Ball Steel (K0325.2A5)
- KIPP Spring Plunger Heavy Spring Force D=1/2-13 L=22, Steel, Comp: Ball Steel (K0309.2A5)
- KIPP Spring Plunger, Standard Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.A2)
- S & W MANUFACTURING L-Hdle Lck, Stl, Nose w/P, 3/8-16", 1.31" (LLW-3)
- Kipp Tension Springs