Shop All Tension Springs
Kipp
Spring Plunger Intensified Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel
Mfr # K0321.208
Zoro # G5972523
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size M8
Product Information
- Brand Kipp
- MFR # K0321.208
- Zoro # G5972523
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M8 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Ball,Long-Lok,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Cams and Tailpieces (8313.329.TPH2)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- PERFECTPATIO 1700PPK3 BiFold Door Replacement Hardware (PE834140)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=3/8-16 L=22, Steel, Comp: Pin Steel (K0327.1A4)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=5/16-18 L=16, Stainless Steel, Ball SS (K0322.A3)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Steel, Comp: Ball Steel (K0309.206)
- KIPP Spring Plunger, Push Fit, D=6 L=7, Stainless Steel, Ball: Stainless Steel (K0333.06)
- KIPP Spring Plunger Light Spring Force D=5/16-18, L=16, Steel, Comp: Pin Steel (K0313.1A3)
- KIPP Spring Plunger, Standard Spring Force D=10-32 L=12, Steel, Comp: Ball Steel (K0309.A1)
- Kipp Tension Springs