Shop All Tension Springs
Kipp
Spring Plunger Intensified Spring Force D=M12 L=28, Steel, Comp: Pin Steel
Mfr # K0317.212
Zoro # G5974876
Sold in multiples of 10 for $70.90
$70.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M12
Product Information
- Brand Kipp
- MFR # K0317.212
- Zoro # G5974876
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M12 |
Details
Item | Steel spring plunger |
Material | Steel |
Description
Spring Plunger,Pin,Hex Socket,M12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Rollers, for Precision 2 Pack (D 1766)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- KIPP Spring Plunger Light Spring Force D=5/16-18 L=22, Steel, Comp: Pin Steel (K0317.1A3)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- KIPP Spring Plunger Heavy Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.2A2)
- KIPP Spring Plunger Heavy Spring Force D=1/2-13 L=22, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A5)
- KIPP Spring Plunger, Standard Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.A2)
- KIPP Spring Plunger Heavy Spring Force D=M03 L=7, Stainless Steel, Comp: Ball Stainless Steel (K0310.203)
- S & W MANUFACTURING L-Handle 316SS, Lock Nose P, 1/2-13", 1.25" (LLS-5-316)
- Kipp Tension Springs