Shop All Tension Springs
Kipp
Spring Plunger Intensified Spring Force D=M04 L=10, Steel, Comp: Ball Steel
Mfr # K0315.204
Zoro # G3607948
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M4
Product Information
- Brand Kipp
- MFR # K0315.204
- Zoro # G3607948
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M4 |
Details
Item | Steel spring plunger |
Material | Steel |
Description
Spring Plunger,Ball,Hex Drive,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Bolt Foot 4In (N236-338)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- PRIME-LINE Spline Channel Bail Latch with Screws, Mill Finish 4 Pack (PL 7768)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=27 (K0557.03)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=26, Body & Ball Stainless Steel (K0326.A5)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=M03 L=7, Stainless Steel, Ball Stainless Steel (K0322.203)
- KIPP Spring Plunger Spring Force D=10-32 L=18, Stainless Steel, Comp: Pin Pom (K0320.A1)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel (K0316.AJ)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=33, Body & Ball Stainless Steel (K0326.16)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- Kipp Tension Springs