Shop All Tension Springs
Kipp
Spring Plunger, Double Sided, D=10 L=24, Brass, Comp: Ball Stainless Steel
Mfr # K0337.10
Zoro # G3609366
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sided Push Fit
- Material Brass/Stainless Steel
- Thread Size 10 mm
Product Information
- Brand Kipp
- MFR # K0337.10
- Zoro # G3609366
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 10 mm |
Details
Item | Double ended spring plunger |
Type | Double Sided Push Fit |
Material | Brass/Stainless Steel |
Description
Spring Plunger,Double-Sided,10 Mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- EKENA MILLWORK 11 7/8"W x 17 3/8"H x 5 1/2"P Classic Angel Onlay, Left (ONL12X17X06AN-L)
- INTERSTATE PNEUMATICS Quick Coupler Key Chain (Y90KR)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger, Standard Spring Force D=M03 L=7, Steel, Comp: Ball Steel (K0309.03)
- KIPP Push-Pull Plunger, Heavy Spring Force, With Rotation Lock, D=M12X1, 5 L=20, Form: I, Threaded end (K0977.1212)
- KIPP Spring Plunger Intensified Spring Force D=M12 L=28, Steel, Comp: Pin Steel (K0317.212)
- KIPP Spring Plunger Standard Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.A2)
- KIPP Spring Plunger Standard Spring Force D=M05 L=18, Stainless Steel, Comp: Pin Stainless Steel (K0319.05)
- TE-CO Spring Plunger, Steel, 13/32inWx1-9/64inL (67005X)
- Kipp Tension Springs