Shop All Spring Hinges
Kipp
Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Stainless Steel Bright
Mfr # K1177.14024010
Zoro # G202211577
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K1177.14024010
- Zoro # G202211577
- Country of Origin France
- Category Spring Hinges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 8KS (2" Chain & Sleeve) (ABS-751)
- SCHLAGE COMMERCIAL Cam K510680 (K510680)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- KIPP Spring Hinge Spring Closed A=55, B=67, Aluminum Black (K1181.556711)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:A Without Hole, Steel Bright (K1176.4018000)
- KIPP Spring Hinge Spring Closed A=82, 5, B=100, Aluminum Black Anodized (K1182.8210011)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Steel Bright (K1177.4024010)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018001)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- Kipp Door Hinges