Shop All Spring Hinges
Kipp
Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Stainless Steel Bright
Mfr # K1176.14018011
Zoro # G802211557
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K1176.14018011
- Zoro # G802211557
- Country of Origin France
- Category Spring Hinges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 3 ft. L (325HD-36)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- GLOBAL DOOR CONTROLS 1-5/32 in. Single Zinc Mortise Cylinder With 5 Pin Schlage C Keyway for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- SUR&R O-Ring, 6.0mm Nominal Inside dia., PK50 (HOR230)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Steel Bright (K1177.4024010)
- KIPP Spring Hinge Spring Closed A=50, B=50, Steel Galvanized (K1173.50501)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:A Without Hole, Steel Bright (K1175.4012010)
- KIPP Spring Hinge Spring Closed A=82, 5, B=100, Aluminum Black Anodized (K1182.8210011)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- KIPP Spring Hinge Spring Open A=55, B=67, Aluminum Black (K1181.556701)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- Kipp Door Hinges