Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Snap-In Pin For DIN 71752 Clevis G=16 Steel, Galvanized, Comp:Leaf Spring Steel
Mfr # K1139.0816
Zoro # G602195996
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K1139.0816
- Zoro # G602195996
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1070)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 3/16 (46012)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (53868)
- POWERBUILT 9 Blade Gauge With Ruler (648514)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001308)
- KIPP Indexing Plunger, Premium, Tapered Pin Size:2 D1=M12X1, 5, D=6, Form:D W Locking Slot W Locknut, (K0736.504206)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18308A6)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114903AJ)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3109)
- Kipp Detent, Lock, Pop And Plunger Pins