Shop All Fastener Caps & Plugs
Kipp
Screw Plug, 60 mm Dia, Black, Plastic
Mfr # K0430.146040
Zoro # G102052447
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 60 mm
- Material Plastic
- Color Black
- System of Measurement Metric
Product Information
- Brand Kipp
- MFR # K0430.146040
- Zoro # G102052447
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 60 mm |
Details
Item | Screw Plug |
Material | Plastic |
Color | Black |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0001)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08627)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 5 PK (1GB52)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- Kipp