Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 666 N Max, M8, cylindrical, internal threads
Mfr # K0569.04004055
Zoro # G6064121
Sold in multiples of 4 for $15.80
$15.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 40 mm
- Thread Size M8
- Material Galvanized Steel/Elastomer
- Overall Length 40 mm
- Style C
Product Information
- Brand Kipp
- MFR # K0569.04004055
- Zoro # G6064121
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 40 mm |
Thread Size | M8 |
Overall Length | 40 mm |
Details
Item | Vibration Isolator,666 N Max,M8 |
Material | Galvanized Steel/Elastomer |
Style | C |
Measurement Type | Metric |
Description
Vibration Isolator,666 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Prang 31144, HYGIEIA DUSTLESS BOARD CHALK, 3 1/4 X 0.38. WHITE (DIX31144)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- MITUTOYO Stand, Magnetic (7011S-10)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1750 N Max, M10, cylindrical, external and internal threads (K0568.06004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 400 N Max, M8, cylindrical, internal threads (K0569.03004055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 44 N Max, M3, cylindrical, internal threads one end (K0573.00800855)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 20000 N Max, M16, rounded profile, internal threads (K0576.12509055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 11000 N Max, M12, rounded profile, internal threads (K0576.08006055)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- Kipp Cylindrical Vibration Isolators