Shop All Cylindrical Vibration Isolators
Kipp
Rubber Buffer, Natural Rubber Shore 55A, 2820 N Max, M12, cylindrical, external thread both ends
Mfr # K0566.07505055
Zoro # G6063397
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 75 mm
- Thread Size M12
- Material Galvanized Steel/Elastomer
- Overall Length 124 mm
- Style A
Product Information
- Brand Kipp
- MFR # K0566.07505055
- Zoro # G6063397
- Country of Origin Turkey
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 75 mm |
Thread Size | M12 |
Overall Length | 124 mm |
Details
Item | Vibration Isolator,2820 N Max,M12 |
Material | Galvanized Steel/Elastomer |
Style | A |
Measurement Type | Metric |
Description
Vibration Isolator,2820 N Max,M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x24 In (48-20-7067)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900331-STAND)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-07MM)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 500 N Max, M6, parabolic profile, external threads (K0574.02002455)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 276 N Max, M6, cylindrical, internal threads (K0569.02002055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3066 N Max, M10, cylindrical, external threads one end (K0571.07004555)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression (2NPA9)
- Kipp Mounts and Vibration Control