Shop All Structural Framing System Accessories
Kipp
Rhombic Nut D=M20 Carbon Steel
Mfr # K0379.120
Zoro # G702198132
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M20
- Nut Style T-Nut rhombic form
- Basic Material Steel
- Fastener Finish Black oxide
- Base Size 35 mm
Product Information
- Brand Kipp
- MFR # K0379.120
- Zoro # G702198132
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M20 |
Base Size | 35 mm |
Barrel Dia. | 21.7 mm |
Barrel Height | 14 mm |
Details
Nut Style | T-Nut rhombic form |
Basic Material | Steel |
Fastener Finish | Black oxide |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- AFFINITY TOOL WORKS HTC Super Duty Roller Stand HSS-18 with 28" to 45-1/2" Height Range 500 Lb. Capacity (HSS-18)
- JR PRODUCTS JR Products 20735 Folding Shelf Bracket - Brown, 7.75" x 7.75" x 11.75" (20735)
- ZORO SELECT Bracket, Shelf And Rod, 9x11 1/4 In (4PB75)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- 80/20 T-Slot Cover Strip Slot6 Pp Blk (12003)
- Kipp Structural Framing Systems