Shop All Revolving Machine Handles
Kipp
Revolving handle with automatic safety return, M08 threads.
Mfr # K0265.408
Zoro # G1301180
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Grip
- Diameter 8 mm
- Components Material Thermoplastic
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0265.408
- Zoro # G1301180
- Country of Origin Germany
- Category Revolving Machine Handles
Dimensions
Diameter | 8 mm |
Details
Handle Type | Grip |
Components Material | Thermoplastic |
Measurement Type | Metric |
Description
Safety Cylinder Grip Automatic Return Size:4 D=M08, L=70,5, L1=82, Thermoplastic, Comp:Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL12)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (82543D2B51715)
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- KIPP Revolving Handles, inch, internal thread (K0263.11AE)
- KIPP Revolving Handles, metric, internal thread (K0263.1104)
- KIPP Revolving Handles, inch, internal thread (K0263.13A2)
- KIPP Revolving Handles, inch, internal thread (K0263.14A3)
- KIPP Revolving Handles, metric, internal thread (K0263.1306)
- ELESA Cylindrical revolving handles, I.601/80+x-M8 (I.601+x)
- J.W. WINCO DIN98-AL-25-D Revolving Handle Aluminum (25WG58/D)
- Kipp Revolving Machine Handles