Shop All Control Levers & Knobs
Kipp
Quick-Acting Star Grips
Mfr # K0156.08
Zoro # G4719044
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Inside Diameter M8
- Finish Galvanized & Blue Chromate
- Material Plastic/Steel
- Diameter 40 mm
Product Information
- Brand Kipp
- MFR # K0156.08
- Zoro # G4719044
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Color | Black |
Finish | Galvanized & Blue Chromate |
Material | Plastic/Steel |
Product Type | Star Grip - Quick Fastening |
Measurement Type | Metric |
Style | Quick Fastening |
Thread Style | Internal Thread |
Description
Star Grip With Quick-Lock Function D=M08 D1=40 H=24,5 Thermoplastic, Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4050)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- GS TOOLING 3/8" R8 Collets (325207)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 17/64 (43617)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- Kipp Control Levers & Knobs