Shop All Clamping Parts
Kipp
Push-Pull Clamp, Heavy Version F2=50000, Steel Phosphated, Comp: Plastic Comp: Blue, 254 MM Base
Mfr # K0087.5000
Zoro # G3642747
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push-Pull Clamp
- Material Steel
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0087.5000
- Zoro # G3642747
- Country of Origin France
- Category Clamping Parts
Details
Type | Push-Pull Clamp |
Item | Push-pull clamp |
Material | Steel |
Measurement Type | Metric |
Description
Push-pull clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 61 Lb (9530-2R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- GERBER Short Stack Multi-Tool, 15 Functions (31-002997)
- DRILL AMERICA 31/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X31/64)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=5800, F2=6000, Steel Phosphated, 89 MM Base (K0088.0600)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- WILTON Nut For Stock No. 63250 - 63251 (1701700)
- Kipp Hand Tool Parts