Shop All Toggle & Latch Clamps
Kipp
Protective caps for toggle clamp spindles
Mfr # K0106.03
Zoro # G4600927
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oil-Resistant Rubber
- Screw Size M6
Product Information
- Brand Kipp
- MFR # K0106.03
- Zoro # G4600927
- Country of Origin Unknown
- Category Toggle & Latch Clamps
Dimensions
Screw Size | M6 |
Details
Material | Oil-Resistant Rubber |
Description
Protective Cap D=15 Rubber, For=M06 Oil Resistant. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D1E1)
- K TOOL INTL 1/2 Mini Imp Wre (TT-118A)
- WELLER Crescent Assorted Sizes X 3/8 in. drive Metric 6 Point Deep Deep Well Socket Set 9 pc (CSAS7N)
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- KIPP Latches with Pull Bar, Style A (K0044.1330572)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- KIPP Catch Plate Style B (K0044.9242451)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- DE-STA-CO Locking Latch Clamp, 5.77 in L, 2.38 in W (344-RSS)
- Kipp Toggle & Latch Clamps