Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style C, inch
Mfr # K0147.3CN
Zoro # G4718807
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Diameter-Thread Size 0.312 in
- Style C, Blind Hole
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0147.3CN
- Zoro # G4718807
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | 0.312 in |
Diameter | 40 mm |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Style | C, Blind Hole |
Measurement Type | Inch |
Description
Palm Grip DIN 6335 Tumbled, Form: C, Blind Hole, D1=40, H=26, D=0,312, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- AIRCAT Composite Stubby Impact Wrench, 1/2" (1056-XL)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992901)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Quick-Acting Star Grips (K0156.12)
- Kipp Control Levers & Knobs