Shop All Control Levers & Knobs
Kipp
Palm Grips gray cast iron DIN 6335, Style B, inch
Mfr # K0147.2CQ
Zoro # G4611810
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Style B, Drilled Through
- Diameter 80 mm
- Diameter-Thread Size 5/8 in
Product Information
- Brand Kipp
- MFR # K0147.2CQ
- Zoro # G4611810
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 80 mm |
Diameter-Thread Size | 5/8 in |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Style | B, Drilled Through |
Measurement Type | Inch |
Description
Palm Grip DIN 6335 Tumbled, Form: B, Drilled Through, D1=80, H=50, D=0,625, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH PILOT 3/16" #6 (MY25005)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4100)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Aluminum Star Grips similar to DIN 6336, Style C (K0149.34008)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- Kipp Hand Knobs and Wheels