Shop All Knobs
Kipp
Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished
Mfr # K0146.5040082
Zoro # G3607852
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Palm Grip
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Screw Length | 15.00 mm |
Thread Size | M8 |
Overall Height | 26.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 14.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style E |
Type | Style E |
Item | Hand Knob |
Standards | Similar to DIN 6335 |
Handle Type | 4 Point |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Screw Length 15.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 11/32 (C68132)
- HHIP 7/8" Combination Wrench (7023-1011)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040A32)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X25)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A41)
- KIPP Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X40)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A5)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK (78083)
- Kipp Knobs