Shop All Knobs
Kipp
Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished
Mfr # K0146.4040A32
Zoro # G3648364
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Palm Grip
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Screw Length | 14.00 mm |
Thread Size | 5/16"-18 |
Overall Height | 26.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 14.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style D |
Item | Hand Knob |
Type | Style D |
Standards | Similar to DIN 6335 |
Tap Type | Through Hole |
Handle Material | Stainless Steel |
Handle Type | 4 Point |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 5/16 In.-18, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Screw Length 14.00 mm, Tap Type Through Hole, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- WESTWARD Conduit Bender Handle, D, 38In.L (6EXR8)
- WESTWARD Hand File, For Laminates/Plastics, 12 In (10Z608)
- KUFO SECO 5HP 3-900 CFM 3 Phase 220V-440V Vertical Bag Dust Collector (UFO-103B)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A12X16)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone (K0120.216X90)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished (K0150.232062)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Rounded T-Knob (GI1/2T1.5-B-TR6)
- Kipp Hand Knobs and Wheels