Shop All Knobs
Kipp
Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished
Mfr # K0146.4063A52
Zoro # G3614222
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Palm Grip
Product Information
Dimensions
Diameter | 63mm |
Height | 42mm |
Screw Length | 22.00 mm |
Thread Size | 1/2"-13 |
Overall Height | 42.00mm |
Base Dia. | 20.00mm |
Handle Dia. | 63.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Palm Grip |
Material | Stainless Steel |
Style | Style D |
Item | Hand Knob |
Type | Style D |
Standards | Similar to DIN 6335 |
Tap Type | Through Hole |
Handle Material | Stainless Steel |
Handle Type | 4 Point |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 1/2 In.-13, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42.00mm, Screw Length 22.00 mm, Tap Type Through Hole, Standards Similar to DIN 6335, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- DRILL AMERICA #44x6" HSS Aircraft Extension Drill Bit (DWDA/CX644)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A02X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.052)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- KIPP Adjustable Handle, Size: 1 M05X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1051X25)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Red (K0155.4A26X20)
- Kipp Knobs