Shop All Level Gauges
Kipp
Oil Level Gauge W Oil Level & Temp Monitor D1=M12 164X42X21 Plastic, Norm Closed Contact, Comp:Steel
Mfr # K1427.212712
Zoro # G102490478
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K1427.212712
- Zoro # G102490478
- Country of Origin Italy
- Category Level Gauges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 3000 PSI (CF1P-210A)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O (2040)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 5 Ft., Blue (2059S-2x5BKT)
- KIPP Oil Level Gauge Form:B With Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.2076)
- KIPP Oil Level Gauge Form:A Without Thermometer 107X31X24, 5, L1=76, D1=M12, Steel (K0444.107612)
- KIPP Oil Level Gauge Form:B With Thermometer 156X31X24, 5, L1=127, D1=M12, Steel (K0444.212712)
- KIPP Oil Level Gauge Form:A Without Thermometer 156X31X24, 5, L1=127, D1=M12, Steel (K0444.112712)
- KIPP Oil Level Gauge Form:A Without Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic (K0443.1127)
- KIPP Oil Level Gauge Form:A Without Thermometer 286X34X33, L1=254, D1=M12, Steel (K0444.125412)
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge (G613-05-A-1)
- Kipp Level Gauges