Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M08, Nb=10, Stainless Steel Silver
Mfr # K0377.808
Zoro # G802198223
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M8
- Nut Style T-Nut
- Basic Material Stainless steel
- Fastener Finish Bright
- Base Size 15 mm
Product Information
- Brand Kipp
- MFR # K0377.808
- Zoro # G802198223
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 |
Base Size | 15 mm |
Barrel Dia. | 9.6 mm |
Barrel Height | 6 mm |
Length | 15 mm |
Details
Nut Style | T-Nut |
Basic Material | Stainless steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Black (TA10362400-09)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=1.25", B=1.25" (K0475.5CTCT)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- Kipp Structural Framing Systems