Shop All Structural Framing System Accessories
Kipp
Nut DIN508, D=M06, Nb=10, Aluminum Silver
Mfr # K0377.2061
Zoro # G902198239
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6
- Nut Style T-Nut
- Basic Material Aluminium
- Fastener Finish Bright
Product Information
- Brand Kipp
- MFR # K0377.2061
- Zoro # G902198239
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 |
Base Size | 15 mm |
Barrel Dia. | 9.6 mm |
Barrel Height | 6 mm |
Length | 15 mm |
Details
System of Measurement | Metric |
Nut Style | T-Nut |
Basic Material | Aluminium |
Fastener Finish | Bright |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Ivory, 14 in L (SSB445IV)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=1.25", B=1.25" (K0475.5CTCT)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- Kipp Structural Framing Systems